36-8MX36-IDLER
Description
36-8MX36-IDLER PULLEY ; 8MM PITCH 36MM BELT W 36T CAST IRON
Part # 36-8MX36-IDLER
BDI # 22712473
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
47.244
Belt Pitch:
8 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
36
36-8MX62-IDLER
Description
36-8MX62-IDLER PULLEY ; 8MM PITCH 62MM BELT W 36T CAST IRON
Part # 36-8MX62-IDLER
BDI # 22712485
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
91.44
Belt Pitch:
8 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
62