12019-RU

COMPARE

12019-RU

Description
12019-RU CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 12019-RU

BDI # 27450994

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 16.54
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
10269-RNU

COMPARE

10269-RNU

Description
10269-RNU CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 10269-RNU

BDI # 26308313

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 17.33
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
71952-MDBA P/5

COMPARE

71952-MDBA P/5

Description
71952-MDBA P/5 ANGULAR CONTACT BALL BRNG, WITH 25DEG CONTACT ANGLE- LIGHT PRELOAD (SMARTCATALOG)

SCHEERER BEARING

Part # 71952-MDBA P/5

BDI # 26334737

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 14.17
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Angular Contact
Cage Material: Brass
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY