Page 1 of 2

Next

Compare
WOR-240

COMPARE

WOR-240

Description
WOR-240 ROLLER BEARING, OUTER RACE (SMARTCATALOG)

SCHEERER BEARING

Part # WOR-240

BDI # 26308554

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 13.39
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
01E B 270M EX

COMPARE

01E B 270M EX

Description
COP.01EB270MEX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

COOPER BEARING

Part # 01E B 270M EX

BDI # 24968356

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 69
Other Features: Single Row | Expansion Type | Enhanced Medium Duty

Inch - Metric: Metric
Outside Diameter - Inch: 16
Length Thru Bore - Millimeter: 128
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
FX 7EM HUB RGD 270MM R7 63X12.4MMKW

COMPARE

FX 7EM HUB RGD 270MM R7 63X12.4MMKW

Description
FX 7EM HUB RGD 270MM R7 63X12.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790446281

BDI # 23204256

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 7 HUB 270MM R7 63X12.4MMKW

COMPARE

FCXMM 7 HUB 270MM R7 63X12.4MMKW

Description
FCXMM 7 HUB 270MM R7 63X12.4MMKW

TIMKEN LOVEJOY

Part # 69790434731

BDI # 23191199

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 6EM HUB RGD 270MM R7 63X12.4MMKW

COMPARE

FX 6EM HUB RGD 270MM R7 63X12.4MMKW

Description
FX 6EM HUB RGD 270MM R7 63X12.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445927

BDI # 23203910

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY