H-3072 X 13
Description
H-3072 X 13 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-3072 X 13
BDI # 198095
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
192.507
Length Thru Bore - Inch:
7.579
Bore - Millimeter:
330.2
Bore - Inch:
13
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
03BCP1300EXLAB
Description
03BCP1300EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 13"
Part # 03BCP1300EXLAB
BDI # 24715496
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
272
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
518.312
03BCP1300GRLAB
Description
03BCP1300GRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 13"
Part # 03BCP1300GRLAB
BDI # 24715498
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
272
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
518.312
02BCP1300EXAT
Description
02BCP1300EXAT PILLOW BLOCK UNIT ; HEAVY DUTY 13" POR
Part # 02BCP1300EXAT
BDI # 24714889
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
192
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
419.1
01BCP1300EXAT
Description
01BCP1300EXAT PILLOW BLOCK UNIT ; MEDIUM DUTY 13" POR
Part # 01BCP1300EXAT
BDI # 24714501
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
136
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3