TAAPH172K1307SO
Description
TAAPH172K1307SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH172K1307SO
BDI # 22085958
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
354.584
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
TAAPH072K1307SO
Description
TAAPH072K1307SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH072K1307SO
BDI # 22085944
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
354.584
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45
SNP-3272 X 13 7/16
Description
SNP-3272 X 13 7/16 LOCKNUT ASSY ; NON-RETURNABLE
Part # SNP-3272 X 13 7/16
BDI # 1373433
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
290.246
Length Thru Bore - Inch:
11.427
Bore - Millimeter:
341.325
Bore - Inch:
13.438
H-3272 X 13-7/16
Description
H-3272 X 13-7/16 BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER
Part # H-3272 X 13-7/16
BDI # 199689
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
290.5
Length Thru Bore - Inch:
11.437
Bore - Millimeter:
341.325
Bore - Inch:
13.438
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions