Features
Profile:
Lock Nut
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
62
Length Thru Bore - Inch:
2.441
Bore - Millimeter:
400
Bore - Inch:
15.748
Features
Profile:
Lock Nut
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
52
Length Thru Bore - Inch:
2.047
Bore - Millimeter:
400
Bore - Inch:
15.748
H-3184 X 400 MM
Description
H-3184 X 400 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER
Part # H-3184 X 400 MM
BDI # 199668
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
304
Length Thru Bore - Inch:
11.969
Bore - Millimeter:
400
Bore - Inch:
15.748
Other Features:
Tapered Threaded Sleeve
H-3084 X 400 MM
Description
H-3084 X 400 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER
Part # H-3084 X 400 MM
BDI # 198104
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
212
Length Thru Bore - Inch:
8.346
Bore - Millimeter:
400
Bore - Inch:
15.748
Other Features:
Tapered Threaded Sleeve
228634
Description
228634 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 400MM HD (SMARTCATALOG)
Part # 228634
BDI # 27302848
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.488
Outside Diameter - Millimeter:
495
Bore - Millimeter:
400
Length - Millimeter:
203
Other Features:
24 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
7.992