Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
239.928
Length Thru Bore - Inch:
9.446
Bore - Millimeter:
457.2
Bore - Inch:
18
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
322.936
Length Thru Bore - Inch:
12.714
Bore - Millimeter:
457.2
Bore - Inch:
18
03EBCP1800EXLAB
Description
03EBCP1800EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 18"
Part # 03EBCP1800EXLAB
BDI # 24715804
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
294
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
549.275
03EBCP1800GRLAB
Description
03EBCP1800GRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 18"
Part # 03EBCP1800GRLAB
BDI # 24715806
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
294
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
549.275
02BCP1800GRLAB
Description
02BCP1800GRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 18" POR
Part # 02BCP1800GRLAB
BDI # 24714926
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
533.4