Page 1 of 5

Next

Compare
MSP-54-SS

COMPARE

MSP-54-SS

Description
MSP-54-SS CLAMP SHAFT COLLAR ; 2PIECE 54MM BORE SS

RULAND

Part # MSP-54-SS

BDI # 800321

Features

Split or Solid Description: Two Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 19
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 3.228
Outside Diameter - Millimeter: 82
Bore - Millimeter: 54
Other Features: Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw

Price Inventory : Available to order
Loading Price
QTY
MSP-54-F

COMPARE

MSP-54-F

Description
MSP-54-F CLAMP SHAFT COLLAR ; 2PIECE 54MM BORE STEEL

RULAND

Part # MSP-54-F

BDI # 800320

Features

Split or Solid Description: Two Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 19
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.228
Outside Diameter - Millimeter: 82
Bore - Millimeter: 54
Other Features: Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw

Price Inventory : Available to order
Loading Price
QTY
NK54X75X16-1

COMPARE

NK54X75X16-1

Description
NK54X75X16-1 NEEDLE ROLLER BEARING ; NON-RETURNABLE 54MM ID 75MM OD 16MM W

NTN

Part # NK54X75X16-1

BDI # 1225881

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.953
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
500 HUB 54X12 METRIC

COMPARE

500 HUB 54X12 METRIC

Description
500 HUB 54X12 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M500M5412

BDI # 601863

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
600 HUB 54X16 METRIC

COMPARE

600 HUB 54X16 METRIC

Description
600 HUB 54X16 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M600M5416

BDI # 602107

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY