BNW384620
Description
BNW384620 SLEEVE BEARING ; MTO 2-3/8"ID X 2-7/8"OD X 2-1/2"LG
Part # BNW384620
BDI # 17052379
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.879
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.127
BNW384208
Description
BNW384208 SLEEVE BEARING ; MTO 2-3/8"ID 2-5/8"OD 1"LG PTFE COMPOSIT
Part # BNW384208
BDI # 17052363
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.629
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
66.777
BNW384212
Description
BNW384212 SLEEVE BEARING ; MTO 2-3/8"ID X 2-5/8"OD X 1-1/2"LG
Part # BNW384212
BDI # 17052365
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.629
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
66.777
BNW384214
Description
BNW384214 SLEEVE BEARING ; MTO 2-3/8"ID X 2-5/8"OD X 1-3/4"LG
Part # BNW384214
BDI # 17052366
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.629
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
66.777
BNW384210
Description
BNW384210 SLEEVE BEARING ; MTO 2-3/8"ID X 2-5/8"OD X 1-1/4"LG
Part # BNW384210
BDI # 17052364
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.629
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
66.777