Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
GTR 628138
Description
GTR 628138 NEEDLE ROLLER BEARING ; 62MM ID X 81MM OD X 38MM W MACHINED
Part # GTR628138
BDI # 23284936
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
62
Bore - Inch:
2.441
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32213
TA 6212 Z
Description
TA 6212 Z NEEDLE ROLLER BEARING ; 62MM ID X 74MM OD X 12MM W SHELL
Part # TA6212Z
BDI # 23284758
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.913
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | With Dust Cover
Self Aligning:
No
RL 470 - 4
Description
RL 470 - 4 ROLLER BEARING, 62MM ID X 70MM OD X 6MM W 5300 RPM (SMARTCATALOG)
Part # RL 470 - 4
BDI # 27834380
Features
Profile:
Roller Assembly Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5300RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers:
Single Row
Snap Ring:
No