BUS212

COMPARE

BUS212

Description
BUS212 CAM CLUTCH

TSUBAKI

Part # BUS212

BDI # 22374329

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Overrunning
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 907Lb-Ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
BUS213

COMPARE

BUS213

Description
BUS213 CAM CLUTCH

TSUBAKI

Part # BUS213

BDI # 22374901

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Overrunning
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 907Lb-Ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
CBM070080090

COMPARE

CBM070080090

Description
CBM070080090 SLEEVE BEARING ; 70MM ID X 80MM OD X 90MM L C93200 METRIC

BUNTING BEARINGS

Part # CBM070080090

BDI # 17053542

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.756
Nominal Outside Diameter - Inch: 3.15
Inch - Metric: Metric
Material: SAE660

Outside Diameter - Inch: 3.155
Length Thru Bore - Millimeter: 90
Nominal Bore - Millimeter: 70
Length Thru Bore - Inch: 3.543
Outside Diameter - Millimeter: 80.125

Price Inventory : Available to order
Loading Price
QTY
CBM070080120

COMPARE

CBM070080120

Description
CBM070080120 SLEEVE BEARING ; 70MM ID X 80MM OD X 120MM L C93200

BUNTING BEARINGS

Part # CBM070080120

BDI # 17053543

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.756
Nominal Outside Diameter - Inch: 3.15
Inch - Metric: Metric
Material: SAE660

Outside Diameter - Inch: 3.155
Length Thru Bore - Millimeter: 120
Nominal Bore - Millimeter: 70
Length Thru Bore - Inch: 4.724
Outside Diameter - Millimeter: 80.125

Price Inventory : Available to order
Loading Price
QTY