Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
75
Length - Millimeter:
28
Other Features:
11 Locking Screws
Length - Inch:
1.102
UKFC217+H2317
Description
UKFC217+H2317 FLANGED BLOCK BEARING ; ADAPTER SLEEVE LOCKING 75MM SHAFT DIA
Part # UKFC217+H2317
BDI # 123388
Features
Cartridge Pilot Diameter - Inch:
7.323
Cartridge Pilot Diameter - Millimeter:
186
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
QMP15J075SM
Description
QMP15J075SM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK
Part # QMP15J075SM
BDI # 763473
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row
Global Part Number GPN:
510037
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAP15A075SB
Description
QAP15A075SB SPH RLR BRG HOUSING UNIT ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QAP15A075SB
BDI # 754365
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512421
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QASN15A075SM
Description
QASN15A075SM PILLOW BLK SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QASN15A075SM
BDI # 778375
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
92
Other Features:
Double Row | Single Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.2
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95