XLBA-24 1/2

COMPARE

XLBA-24 1/2

Description
XLBA-24 1/2 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # XLBA-24 1/2

BDI # 26311192

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 32.008
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Other Features: Through Hardened Steel Race Material
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QF1890X622MM

COMPARE

QF1890X622MM

Description
QF1890X622MM COUPLING HUB

TIMKEN LOVEJOY

Part # 88345044188

BDI # 21964312

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 145.8

Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Coupling Type: Jaw Coupling
Torque: Red 95061 | White 180639 | Blue 180639In-Lbs

Price Inventory : Available to order
Loading Price
QTY