Page 1 of 11

Next

Compare
8020 3 1/8

COMPARE

8020 3 1/8

Description
8020 3 1/8 CHAIN CPLG HUB ; 80 CHAIN 20 TEETH

MARTIN SPROCKET & GR

Part # 8020 3 1/8

BDI # 625422

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
NA3GH7-50-LK

COMPARE

NA3GH7-50-LK

Description
NA3GH7-50-LK FLANGED BLOCK BEARING ; POLYMER 3-BOLT

EDT CORP

Part # NA3GH7-50-LK

BDI # 20882879

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.928
Nominal Bolt Circle Diameter Round - Inch: 0

Housing Configuration: 1 Piece Solid
Other Features: Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Housing Style: 3 Bolt Flange Bracket
Housing Material: Cast Polymer
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Loading Price
QTY
NA4GH7-50

COMPARE

NA4GH7-50

Description
NA4GH7-50 FLANGED BLOCK BEARING ; POLYMER 4-BOLT

EDT CORP

Part # NA4GH7-50

BDI # 20882869

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.642
Nominal Bolt Circle Diameter Round - Inch: 6.2

Housing Configuration: 1 Piece Solid
Other Features: Poly-Round Bearing | Gray Bearing Finish
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Polymer
Mounting Method: Set Screw Sleeve

Price Inventory : Available to order
Loading Price
QTY
NA1GH7-50-LK

COMPARE

NA1GH7-50-LK

Description
NA1GH7-50-LK PILLOW BLOCK BEARING ; NON-RETURNABLE POLY STD BACKING HEIGHT

EDT CORP

Part # NA1GH7-50-LK

BDI # 20882875

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.928
Other Features: Gray Bearing Finish
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Polymer
Mounting Method: Double Lock Collar Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY
NA10GF5-50

COMPARE

NA10GF5-50

Description
NA10GF5-50 PILLOW BLOCK BEARING ; POLYMER LOW BACKING HEIGHT

EDT CORP

Part # NA10GF5-50

BDI # 20879877

Features

Inch - Metric: Inch
Other Features: Low Backing Height | Gray Bearing Finish
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.6
Housing Material: Cast Polymer

Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 49.2
Rolling Element: Sleeve Bearing

Price Inventory : Available to order
Loading Price
QTY