80A28 X 3.152
Description
80A28 X 3.152 ROLLER CHAIN SPROCKET ; 1IN PITCH 28 TEETH 3.152IN BORE
Part # 80A28 X 3.152
BDI # 22135641
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
AAM080100080
Description
AAM080100080 SLEEVE BEARING ; 80MM ID 100MM OD 80MM LN BRONZE
Part # 717905209529
BDI # 18198918
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.15
Nominal Outside Diameter - Inch:
3.937
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
3.942
Length Thru Bore - Millimeter:
80
Nominal Bore - Millimeter:
80
Length Thru Bore - Inch:
3.15
Outside Diameter - Millimeter:
100.127
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.15
Nominal Outside Diameter - Inch:
3.937
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
3.942
Length Thru Bore - Millimeter:
120
Nominal Bore - Millimeter:
80
Length Thru Bore - Inch:
4.724
Outside Diameter - Millimeter:
100.127