M1014EAHL

COMPARE

M1014EAHL

Description
M1014EAHL BEARING OUTER RING ; 110.056 MM OD X 20 MM W

NTN

Part # M1014EAHL

BDI # 17147873

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.333
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452230
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY