ORB52SA

COMPARE

ORB52SA

Description
ORB52SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB52SA

BDI # 796954

Features

Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Outer Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 130.175
Housing Width - Millimeter: 39.243
Material - Ball: Not Applicable
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY