7219BMU C3

COMPARE

7219BMU C3

Description
7219BMU C3 ANGULAR CONTACT BALL BEARING ; 95MM IDX170MM ODX32MM W

NACHI

Part # 7219BMUC3

BDI # 665297

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY