1030G FLEX HUB 3.750 7/8X7/16KW 0744699

COMPARE

1030G FLEX HUB 3.750 7/8X7/16KW 0744699

Description
1030G FLEX HUB 3.750 ; NON-RETURNABLE 0744699 7/8 X 7/16KW

FALK

Part # 10011224

BDI # 18104731

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY