1110T HUB X 3.8760/3.8775 KW 2SS

COMPARE

1110T HUB X 3.8760/3.8775 KW 2SS

Description
1110T HUB X 3.8760/3.8775 KW 2SS HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 661330

BDI # 27295219

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | 3.8775" Maximum Bore
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY