F 3E RIGID HUB 4.1220/4.1230 KW
Description
F 3E RIGID HUB 4.1220/4.1230 KW ; POR
Part # F 3E RIGID HUB 4.1220/4.1230 KW
BDI # 19075015
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
F 3.5 4.122/4.123 1 KW
Description
F 3.5 4.122/4.123 1 KW
Part # F 3.5 4.122/4.123 1 KW
BDI # 19074545
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Hub Diameter - Inch:
6.5
Coupling Type:
Gear Coupling
Torque:
151200In-Lbs