4 1/2F MMHUB14
Description
4 1/2F MMHUB14 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284271
BDI # 315713
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
5F MMHUB14
Description
5F MMHUB14 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284313
BDI # 315812
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
185.75
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
4F MMHUB14
Description
4F MMHUB14 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284248
BDI # 315756
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
146.05
Coupling Type:
Gear Coupling
Torque:
236000In-Lbs
3 1/2H MMHUB14
Description
3 1/2H MMHUB14 GEAR COUPLING ; NON-RETURNABLE SERIES H
Part # 2284834
BDI # 314712
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | Mill Motor Hub | 4.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
4 1/2H MMHUB14
Description
4 1/2H MMHUB14 GEAR COUPLING ; SERIES H NON-RETURNABLE
Part # 2284917
BDI # 314831
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | Mill Motor Hub | 6 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
215.9
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs