7GP1-7276-064
Description
7GP1-7276-064 SLEEVE BEARING ; STRAIGHT NON RETURNABLE
Part # 10396456
BDI # 24119170
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Outside Diameter - Inch:
4.757
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
120.828
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
BNW728024
Description
BNW728024 SLEEVE BEARING ; MTO 4-1/2"ID X 5"OD X 3"LG PTFE COMPOSIT
Part # BNW728024
BDI # 17052537
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
5.004
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
127.102
BNW728020
Description
BNW728020 SLEEVE BEARING ; MTO 4-1/2"ID 5"OD 2-1/2"LG PTFE COMPOSIT
Part # BNW728020
BDI # 17052536
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
5.004
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127.102
BNW728016
Description
BNW728016 SLEEVE BEARING ; MTO 4-1/2"ID X 5"OD X 2"LG PTFE COMPOSIT
Part # BNW728016
BDI # 17052534
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
5.004
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
127.102
BNW727632
Description
BNW727632 SLEEVE BEARING ; MTO 4-1/2"ID 4-3/4"OD 4"LG PTFE COMPOSIT
Part # BNW727632
BDI # 17052532
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
4.754
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
120.752