M1315CH

COMPARE

M1315CH

Description
M1315CH BEARING OUTER RING ; 160 MM OD X 37 MM W

NTN

Part # M1315CH

BDI # 17147953

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452443
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1315DA

COMPARE

M1315DA

Description
M1315DA CYLINDRICAL ROLLER BRG (SMARTCATALOG)

NTN

Part # M1315DA

BDI # 25266010

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: Outer Ring - One Side
Other Features: 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY