GM96104-016
Description
GM96104-016 GAR-MAXAA SLEEVE BEARING ; NON-RETURNABLE
Part # GM96104-016
BDI # 363903
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
6
Nominal Outside Diameter - Inch:
6.5
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
6.509
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
152.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
165.329
GM96100-064
Description
GM96100-064 GAR-MAXAA SLEEVE BEARING ; NON-RETURNABLE
Part # GM96100-064
BDI # 363902
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
6
Nominal Outside Diameter - Inch:
6.25
Inch - Metric:
Inch
Material:
GAR-MAX
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
152.4
Length Thru Bore - Inch:
4
Nominal Outside Diameter - Millimeter:
158.75
Material Description:
Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin
GF96104-064
Description
GF96104-064 GF SLEEVE BEARING ; NON-RETURNABLE
Part # GF96104-064
BDI # 362765
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
6
Nominal Outside Diameter - Inch:
6.5
Inch - Metric:
Inch
Material:
GAR-FIL
Outside Diameter - Inch:
6.509
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
152.4
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
165.329
GF96104-096
Description
GF96104-096 GF SLEEVE BEARING ; NON-RETURNABLE
Part # GF96104-096
BDI # 362766
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
6
Nominal Outside Diameter - Inch:
6.5
Inch - Metric:
Inch
Material:
GAR-FIL
Outside Diameter - Inch:
6.509
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
152.4
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
165.329
GF96100-032
Description
GF96100-032 GF SLEEVE BEARING ; NON-RETURNABLE
Part # GF96100-032
BDI # 362762
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
6
Nominal Outside Diameter - Inch:
6.25
Inch - Metric:
Inch
Material:
GAR-FIL
Outside Diameter - Inch:
6.257
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
152.4
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
158.928