Page 1 of 105742

Next

Compare
318SFFC

COMPARE

318SFFC

Description
318SFFC DEEP GROOVE BALL BRG

SKF

Part # 318SFFC

BDI # 662330

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 73
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 265773
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
FC-SC-107

COMPARE

FC-SC-107

Description
FC-SC-107 FLANGE BLK BALL BRG ; 1-7/16" BORE 4.1" BOLT CIRCLE 4 HOLE

DODGE

Part # 124236

BDI # 258573

Features

Cartridge Pilot Diameter - Inch: 3.375
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 4.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549964
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
1030T31/35 7/8

COMPARE

1030T31/35 7/8

Description
1030T31/35 7/8 SHAFT HUB ; NON RETURNABLE

DODGE

Part # 006907

BDI # 239372

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 93.726
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 59.436
Coupling Type: Grid Coupling
Torque: 1200In-Lbs

Price Inventory : In stock
Loading Price
QTY
D80Q14

COMPARE

D80Q14

Description
D80Q14 ROLLER CHAIN SPROCKET ; 1" P DOUBLE 14T SPLIT TAPER BUSHING

BROWNING

Part # 1174895

BDI # 312022

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 4.494
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.981
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 10042
Pitch Diameter - Millimeter: 114.15
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
2 5V 925 SK

COMPARE

2 5V 925 SK

Description
2 5V 925 SK V-BELT SHEAVE ; 2 GROOVES 9-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 5V 925 SK

BDI # 616602

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581329
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY