UCST211NP
Description
UCST211NP TAKE-UP BALL BEARING ; 55MM ID WIDE SLOT
Part # UCST211NP
BDI # 116599
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
5.118
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130
Slot Width - Millimeter:
27
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UCSTX11-35
Description
UCSTX11-35 TAKE-UP BALL BEARING ; 2-3/16" ID WIDE SLOT
Part # UCSTX11-35
BDI # 116787
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
673645
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UEST211-35NP
Description
UEST211-35NP TAKE-UP BALL BEARING ; 2-3/16" ID WIDE SLOT
Part # UEST211-35NP
BDI # 121502
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Slot Width - Millimeter:
27
Other Features:
Single Row | Wide Slot | Accu-Lok Collar Locking
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UEST212-39NP
Description
UEST212-39NP TAKE-UP BALL BEARING ; 2-7/16" ID WIDE SLOT
Part # UEST212-39NP
BDI # 121504
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Slot Width - Millimeter:
27
Other Features:
Single Row | Wide Slot | Accu-Lok Collar Locking
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UCST213C4HR5
Description
UCST213C4HR5 TAKE-UP BALL BEARING ; 65MM ID WIDE SLOT
Part # UCST213C4HR5
BDI # 116518
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
5.937
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
150.8
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | High Temperature Range Up to 400 Degree F
Global Part Number GPN:
673273
Housing Style:
Unit Only
Rolling Element:
Ball Bearing