25B17PX3/8
Description
25B17PX3/8 ROLLER CHAIN SPROCKET, 3/8" BORE ACETAL (SMARTCATALOG)
Part # 25B17PX3/8
BDI # 26278714
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
1.487
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Finished Bore
25B20PX3/8
Description
25B20PX3/8 ROLLER CHAIN SPROCKET, 3/8" BORE ACETAL (SMARTCATALOG)
Part # 25B20PX3/8
BDI # 26270393
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
1.729
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Finished Bore
25B25PX3/8
Description
25B25PX3/8 ROLLER CHAIN SPROCKET, 3/8" BORE ACETAL (SMARTCATALOG)
Part # 25B25PX3/8
BDI # 26278434
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.995
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
2.129
Pitch Diameter - Millimeter:
50.673
Mounting Method:
Finished Bore
25B24PX3/8
Description
25B24PX3/8 ROLLER CHAIN SPROCKET, 3/8" BORE ACETAL (SMARTCATALOG)
Part # 25B24PX3/8
BDI # 26273030
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
2.049
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Finished Bore
25B26PX3/8
Description
25B26PX3/8 ROLLER CHAIN SPROCKET, 3/8" BORE ACETAL (SMARTCATALOG)
Part # 25B26PX3/8
BDI # 26273031
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
2.209
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Finished Bore