YSM4F24X 1 3/4

COMPARE

YSM4F24X 1 3/4

Description
YSM4F24X 1 3/4 BEVEL/MITER GEAR ; NON-RETURNABLE

BROWNING

Part # 1229608

BDI # 321275

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 33.782

Face Width - Inch: 1.33
Pitch: 4 DP
Other Features: Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
YSM4F24HX 1 3/4

COMPARE

YSM4F24HX 1 3/4

Description
YSM4F24HX 1 3/4 BEVEL/MITER GEAR ; NON-RETURNABLE

BROWNING

Part # 1228980

BDI # 321274

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 33.782

Face Width - Inch: 1.33
Pitch: 4 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY