EF101216
Description
EF101216 FLANGED BEARING ; 5/8" ID X 3/4" OD X 1" LG
Part # EF101216
BDI # 17053737
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1
EP101420
Description
EP101420 SLEEVE BEARING ; 5/8"ID X 7/8"OD X 1-1/4"L SAE 841 BRONZE
Part # EP101420
BDI # 17054001
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.879
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
22.327
EP101216
Description
EP101216 SLEEVE BEARING ; 5/8" ID X 3/4" OD X 1" LG SAE 841 BRONZE
Part # EP101216
BDI # 17053983
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
19.126
EP222848
Description
EP222848 SLEEVE BEARING ; 1-3/8"ID X 1-3/4"OD X 3"L SAE 841 BRONZE
Part # EP222848
BDI # 17054222
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.755
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
44.577
EF081016
Description
EF081016 FLANGED BEARING ; 1/2" ID X 5/8" OD X 1" LG
Part # EF081016
BDI # 17053724
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1