SY-24-S
Description
SY-24-S CAM FOLLOWER BEARING ; YOKE TYPE 0.75" RLR DIA FLAT SURFACE
Part # SY-24-S
BDI # 21481775
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Xtenda Stainless Steel | H1 Food Grade Grease | Synthetic Seal
Rolling Element:
Needle Bearing
CSY-32-S
Description
CSY-32-S CAM FOLLOWER BEARING ; YOKE TYPE 1" RLR DIA CROWNED SURFACE
Part # CSY-32-S
BDI # 21481818
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seal
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seal
Rolling Element:
Needle Bearing
SY-32-S
Description
SY-32-S CAM FOLLOWER BEARING ; YOKE TYPE 1" RLR DIA FLAT SURFACE
Part # SY-32-S
BDI # 21481777
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Xtenda Stainless Steel | H1 Food Grade Grease | Synthetic Seal
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seal
Global Part Number GPN:
0