FB-SCEZ-012-PCR
Description
FB-SCEZ-012-PCR FLANGE BRKT BALL BRG ; 3/4" BORE 0" BOLT CIRCLE 3 HOLE
Part # 127533
BDI # 259615
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.362
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
549934
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
NSTU-SCM-115
Description
NSTU-SCM-115 TAKEUP BALL BRG UNIT ; 1-15/16" BORE 5/16" SLOT WID
Part # 135109
BDI # 261640
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.438
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.313
Slot to Slot Distance - Millimeter:
112.725
Other Features:
Single Row | Medium Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN:
673719
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
F2B-SCEZ-25M-PCR
Description
F2B-SCEZ-25M-PCR; 127564 ; FLANGED BLK BALL BRG 25MM BORE
Part # 127564
BDI # 259646
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30.2
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
550376
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
F4B-SCEZ-104-PCR
Description
F4B-SCEZ-104-PCR; 127519 ; FLANGED BLK BALL BRG 1-1/4" BORE
Part # 127519
BDI # 259601
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
549622
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
F4B-SCEZ-107-PCR
Description
F4B-SCEZ-107-PCR; 127520 ; FLANGED BLK BALL BRG 1-7/16" BORE
Part # 127520
BDI # 259602
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
549554
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130