Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.838
Other Features:
Single Row | Medium Duty | Thin Wall
Global Part Number GPN:
522294
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B515-USAF-207LER
Description
P2B515-USAF-207LER; 040752 ; PILLOW BLK BRG
Part # 040752
BDI # 243602
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.156
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
521338
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
EP2B-IP-114RE
Description
EP2B-IP-114RE PILLOW BLK RLR BRG ; NON RETURNABLE
Part # 071147
BDI # 247567
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.644
Other Features:
Double Row
Global Part Number GPN:
522830
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NSTU-GT-104S
Description
NSTU-GT-104S TAKEUP BALL BRG UNIT ; NON RETURNABLE
Part # 136116
BDI # 261682
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | Thin Wall
Global Part Number GPN:
674228
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
P2B517-USAF-215LER
Description
P2B517-USAF-215LER; 040756 ; PILLOW BLK BRG
Part # 040756
BDI # 243606
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
136.931
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
521311
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2