RAPTOR 30HSB 1-5/8IN
Description
RAPTOR 30HSB 1-5/8IN COUPLING HUB ; 1-5/8" BORE SIZE 30 ELASTOMERIC
Part # 015577
BDI # 20492289
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
RAPTOR 30HRB 1-7/8IN BORE 3/8IN KW
Description
RAPTOR 30HRB 1-7/8IN BORE 3/8IN KW ; POR ELASTOMERIC COUPLING HUB
Part # RAPTOR 30HRB 1-7/8IN BORE 3/8IN KW
BDI # 25947864
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs