6207-2RSR-L038-C3
Description
6207-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6207-2RSR-L038-C3
BDI # 1411039
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3563
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207-2RSR-L038
Description
6207-2RSR-L038 DEEP GROOVE BALL BEARING ; SGL ROW 35MM BORE X 72MM OD X 17MM WD
Part # 6207-2RSR-L038
BDI # 1411038
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3255
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204-C-2HRS-L038-C3
Description
6204-C-2HRS-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6204-C-2HRS-L038-C3
BDI # 1149471
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3530
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3205-BD-XL-2HRS-C3
Description
3205-BD-XL-2HRS-C3 X-LIFE BEARING ; ANG CONTACT 25MM X 52MM
Part # 3205-BD-XL-2HRS-C3
BDI # 19409154
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Lip Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6203-2Z-L038-C3
Description
6203-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SGL ROW 17MM BORE X 40MM OD X 12MM W
Part # 6203-2Z-L038-C3
BDI # 1149438
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3518
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No