6314-TB-P6-C3
Description
6314-TB-P6-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6314-TB-P6-C3
BDI # 1151026
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6315-M-P6-C4
Description
6315-M-P6-C4 DEEP GROOVE BALL BEARING ; POR NON-RETURNABLE SGL ROW 75MM X 160MM
Part # 6315-M-P6-C4
BDI # 24858474
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C4 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7219-B-XL-MP-P6-UA
Description
7219-B-XL-MP-P6-UA X-LIFE BALL BEARING ; POR NON-RETURNABLE ANGULAR CONTACT
Part # 7219-B-XL-MP-P6-UA
BDI # 24583794
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact | With Axial Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
6315-M-P6-C3
Description
6315-M-P6-C3 DEEP GROOVE BALL BEARING ; POR NON-RETURNABLE SGL ROW 75MM X 160MM
Part # 6315-M-P6-C3
BDI # 1151060
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable