X 1-1/4 X 14SP;00032014
Description
X 1-1/4 X 14SP ; 00032014 WELDAHUB ; X HUB 1-1/4" X 14" SPLINED BORE HUB
Part # 00032014
BDI # 21494920
Features
Pilot Diameter - Millimeter:
50.8
Pilot Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
X Series | 14 Spline Bore
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore
10010 1;10010016
Description
10010 1 ; 10010016 IDLER SPROCKET ; 1" BORE 10 TEETH CHAIN SIZE 100
Part # 10010016
BDI # 21494713
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.563
Length Thru Bore - Millimeter:
17.475
Other Features:
0.688 Inch Teeth Width | With Flat Inner Race
6012W;00106012
Description
6012W ; 00106012 WELDASPROCKET ; SPRKT NO 6012W 3/4" PITCH
Part # 00106012
BDI # 21494721
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
X 1-1/16;000300175
Description
X 1-1/16 ; 000300175 WELDAHUB ; X HUB 1-1/16" RND BORE HUB
Part # 000300175
BDI # 21531589
Features
Pilot Diameter - Millimeter:
50.8
Pilot Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
X Series
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore
8018X;00108018
Description
8018X ; 00108018 WELDASPROCKET ; SPRKT NO 8018X 1" PITCH
Part # 00108018
BDI # 21495046
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore