GM1418-012
Description
GM1418-012 GAR-MAXAA SLEEVE BEARING ; 7/8IN ID X 3/4IN LONG NON RETURNABLE
Part # GM1418-012
BDI # 21472119
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.129
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
28.677
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
GAR-FIL
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
484043
GM1620-008
Description
GM1620-008 GAR-MAXAA PLAIN BEARING ; 1" ID 1-1.4" OD 1/2" LG NON RETURNABLE
Part # GM1620-008
BDI # 362917
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
31.852
GM2432-036
Description
GM2432-036 GAR-MAXAA SLEEVE BEARING ; NON RETURNABLE
Part # GM2432-036
BDI # 363140
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
50.902
GM1216-020
Description
GM1216-020 GAR-MAXAA SLEEVE BEARING ; NON RETURNABLE
Part # GM1216-020
BDI # 362836
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
25.502