GFM-1618-06
Description
GFM-1618-06 SLEEVE BEARING ; 16MM ID 18MM OD 6MM LN
Part # GFM-1618-06
BDI # 1485910
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
Iglide G300
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.236
Flange Outside Diameter - Inch:
0.945