RNA4902UU

COMPARE

RNA4902UU

Description
RNA4902UU NEEDLE ROLLER BEARING ; 20MM BORE 28MM OD 13MM WID

IKO

Part # RNA4902UU

BDI # 516349

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.102
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373278
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY