Features
Roller Width - Inch:
0.622
Roller Width - Millimeter:
15.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238670
NAST15ZZUUR
Description
NAST15ZZUUR CAM FOLLOWER BEARING ; 15MM BORE 35MM RLR DIA 15.8MM RLR WIDTH
Part # NAST15ZZUUR
BDI # 515949
Features
Roller Width - Inch:
0.622
Roller Width - Millimeter:
15.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238671
NART 15FUUR
Description
NART 15FUUR NEEDLE ROLLER BEARING ; 15MM ID X 35MM OD X 19MM W NON SEPARABLE
Part # NART15FUUR
BDI # 23285090
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 14700N Static Load Rating | 9620N Dynamic Load Rating
Rolling Element:
Needle Bearing
NART 15UUR/SG
Description
NART 15UUR/SG NEEDLE ROLLER BEARING ; 15MM ID X 35MM OD X 19MM W NON SEPARABLE
Part # NART15UUR/SG
BDI # 23285092
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 16400N Static Load Rating | 13700N Dynamic Load Rating
Rolling Element:
Needle Bearing
NART15VUUR
Description
NART15VUUR CAM FOLLOWER BEARING ; 15MM BORE 35MM RLR DIA 18MM RLR WIDTH
Part # NART15VUUR
BDI # 515864
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | Non-Separable | With Inner Ring
Global Part Number GPN:
238615