35BS32H 5/8 BORE
Description
35BS32H 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 32 TEETH 5/8 BORE
Part # 80063995
BDI # 20640921
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
60BS32H 1-1/4" KWSS
Description
60BS32H 1-1/4" BORE KWSS RLR CHAIN SPKT ; ANSI 60 TYPE B 32 TEETH 1 -1/4 BORE
Part # 81018550
BDI # 20644057
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
50BS32H 1-1/2 KWSS
Description
50BS32H 1-1/2 KWSS ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 32 TEETH 1-1/2 BORE
Part # 81018218
BDI # 20642833
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
50BS32H 1-1/8
Description
50BS32H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 32 TEETH 1-1/8 BORE
Part # 81018219
BDI # 20642837
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
60BS32H 1-7/16
Description
60BS32H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 32 TEETH 1 -7/16 BORE
Part # 81018557
BDI # 20644067
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore