FX3S220E
Description
FX3S220E FLANGED BLOCK BALL BEARING ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # 10410671
BDI # 575862
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556278
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
FX3S212EK75
Description
FX3S212EK75 FLANGED BLOCK BALL BEARING ; 3/4" BORE 3-1/2" BOLT CIRCLE 2 HOLE
Part # 10416681
BDI # 581778
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556292
Housing Style:
2 Bolt Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
FX3S216E
Description
FX3S216E FLANGED BLOCK BALL BEARING ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # 10427122
BDI # 576448
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.77
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556287
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
PB22420H
Description
PB22420H PILLOW BLOCK ROLLER BEARING ; 1-1/4" BORE 1-3/4" BASE-CTR HGT 2-HOLE
Part # 10442898
BDI # 575444
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
68.275
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517797
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3U223N
Description
P3U223N PILLOW BLOCK BALL BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # 10411041
BDI # 580602
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.85
Other Features:
Single Row
Global Part Number GPN:
245592
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2