06B18 20MM KW/2SS
Description
06B18 20MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH
Part # 06B18 20MM KW/2SS
BDI # 21515620
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Finished Bore
06B18 5/8 3/16 X 3/32KW 2SS
Description
06B18 5/8 3/16 X 3/32KW 2SS SPROCKET ; 18 TEETH 43MM HUB DIA SS
Part # 06B18 5/8 3/16 X 3/32KW 2SS
BDI # 21551772
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Finished Bore
06B18SS X 25MM 8MM KW 2SS MTO
Description
06B18SS X 25MM 8MM KW 2SS MTO SPROCKET ; BORED T SS 25MM W/8MM KW2 SET SCREW
Part # 06B18SS X 25MM 8MM KW 2SS MTO
BDI # 24163717
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.352
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Finished Bore