100BS39 2-7/16 KW 2SS
Description
100BS39 2-7/16 KW 2SS RLR CHAIN SPROCKET ; 2-7/16" BORE DIA 39 TEETH 1-1/4" PITCH
Part # 100BS39 2-7/16 KW 2SS
BDI # 21569446
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.535
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.234
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
394.589
Mounting Method:
Finished Bore