E32006J
Description
E32006J TAPERED ROLLER BRG ; 30MM BORE 55MM OD 17MM CONE WD 13MM POR
Part # E32006J
BDI # 17166401
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32006
6324 ZZ C3
Description
6324 ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 120MM BORE 260MM OD 55MM WD SR POR
Part # 6324ZZC3
BDI # 665102
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
55
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264768
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6005 C3
Description
6005 C3 DEEP GROOVE RADIAL BALL BRG ; 25MM BORE 47MM OD 12MM WD SR OPEN POR
Part # 6005C3
BDI # 664702
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264499
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU309 MC3
Description
NU309 MC3 CYLINDRICAL ROLLER BRG ; 45MM BORE 100MM OD 25 WID RBEC 1 POR
Part # NU309MC3
BDI # 665633
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451203
Number of Rows of Rollers:
Single Row
22220EXQW33 C3
Description
22220EXQW33 C3 SPHERICAL ROLLER BRG ; 100IDX180ODX46WD CYL BORE POR
Part # 22220EXQW33C3
BDI # 21553883
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing