NU309 MC3
Description
NU309 MC3 CYLINDRICAL ROLLER BRG ; 45MM BORE 100MM OD 25 WID RBEC 1 POR
Part # NU309MC3
BDI # 665633
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451203
Number of Rows of Rollers:
Single Row
22209EXQW33 C3
Description
22209EXQW33 C3 SPHERICAL ROLLER BRG ; 45MM ID 85MM OD 23MM WID SHAFT MOUNT POR
Part # 22209EXQW33C3
BDI # 664213
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5310ZZ
Description
5310ZZ ANGULAR CONTACT BALL BRG ; 50MM BORE 110MM OD 44.4MM WD DR POR
Part # 5310ZZ
BDI # 664669
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256799
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6024-2NS C3
Description
6024-2NSC3 ; 6024-2NS C3 DEEP GROOVE RADIAL BALL BRG
Part # 6024-2NSC3
BDI # 664794
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264566
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6022-2NS C3
Description
6022-2NSC3 ; 6022-2NS C3 DEEP GROOVE RADIAL BALL BRG
Part # 6022-2NSC3
BDI # 664791
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264563
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No