R6VVC3
Description
R6VVC3 DEEP GROOVE BALL BEARING ; 3/8" BOREX7/8" ODX7/32 " W 1-ROW
Part # R6VVC3
BDI # 1193112
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5503
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004ZZ
Description
6004ZZ DEEP GROOVE BALL BEARING ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004ZZ
BDI # 1412795
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5453
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208VVC3
Description
6208VVC3 DEEP GROOVE BALL BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 6208VVC3
BDI # 1186480
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5797
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
698ZZ
Description
698ZZ DEEP GROOVE BALL BEARING ; 8MM BOREX19MM ODX6MM W 1-ROW
Part # 698ZZ
BDI # 1413094
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5036
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205ZZ
Description
6205ZZ DEEP GROOVE BALL BEARING ; 25MM X52MM X15MM SR 2 MTL SHLD 1-ROW
Part # 6205ZZ
BDI # 1412890
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5421
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No