6211C3
Description
6211C3 DEEP GROOVE BALL BEARING ; 55MM ID 100MM OD 21MM W OPEN
Part # 6211C3
BDI # 1207015
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
583
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
699ZZ
Description
699ZZ DEEP GROOVE BALL BEARING ; 9MM ID 20MM OD 6MM W DOUBLE SHIELDED
Part # 699ZZ
BDI # 1209975
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258692
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6311ZZC3/EM
Description
6311ZZC3/EM DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 29MM W DOUBLE SHIELDED
Part # 6311ZZC3/EM
BDI # 1208605
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
636
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6803ZZC3
Description
6803ZZC3 DEEP GROOVE BALL BEARING ; NON RETURNABLE 17MM ID 26MM OD 5MM W
Part # 6803ZZC3
BDI # 17145560
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
WPS108GRC
Description
WPS108GRC INSERT BEARING ; 1.5"ID 3.1496"OD 2.2165"W
Part # WPS108GRC
BDI # 1237893
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
560558
Mounting Method:
Eccentric Collar