Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
2.625
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FL08
Description
FL08 LINEAR PLAIN BEARING ; 12.7MM BORE 22.225MM OD 31.75MM LEN
Part # FL08
BDI # 21453725
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
1.25
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FLC06
Description
FLC06 LINEAR PLAIN BEARING ; 9.525MM BORE 15.875MM OD 22.225MM L
Part # FLC06
BDI # 21453565
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Length - Millimeter:
22.225
Other Features:
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch:
0.875
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
P12C
Description
P12C LINEAR PLAIN BEARING ; 19.05MM BORE 23.8MM BSE TO CNTR 4BLT
Part # P12C
BDI # 21453605
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
Compensated ID | PTFE Coated
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
FM25
Description
FM25 LINEAR PLAIN BEARING ; 25MM BORE 40MM OD 58MM LENGTH
Part # FM25
BDI # 21453585
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain